missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polyethylene Cylindrical Pneumatic Trough
Cylindrical, one piece pneumatic troughs
74.80 € - 89.45 €
Specifications
Bottom Shape | Flat |
---|---|
Material | Polyethylene |
Shape | Cylindrical |
Type | Pneumatic Trough |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
12098933
|
Azlon
TGJ058 |
200 mm |
74.80 €
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
12008943
|
Azlon
TGJ060 |
250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12018943
|
Azlon
TGJ062 |
300 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Much lighter than glass
- Will withstand up to 80°C
Specifications
Flat | |
Polyethylene | |
Cylindrical | |
Pneumatic Trough |