Learn More
Azlon™ Polypropylene Pipette Stand
Constructed of blue, chemically resistant polypropylene. Azlon™ Polypropylene Pipette Stand holds up to 94 pipettes vertically. Rotatable rack is suspended by a support rod.
Brand: Azlon SWP033
122.36 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 33
Additional Details : Weight : 0.32336kg
Description
- Blue chemically resistant polypropylene stand
- Holds up to 94 pipettes vertically
- Very stable with 230mm diameter base
- Height of 470mm
- Has a rotatable rack suspended by a support rod
Specifications
Polypropylene | |
230 mm | |
94 Pipettes | |
Blue |
470 mm | |
12 mm | |
Pipette stand | |
1 Pk. |