missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Powder Funnels

Product Code. 12030783
Change view
Click to view available options
Diameter (Metric)Top:
65mm
80mm
100mm
120mm
150mm
290mm
420mm
Diameter (Metric) Stem:
18mm
22mm
26mm
30mm
35mm
36mm
48mm
Height (Metric):
69 mm
74 mm
90 mm
106 mm
135 mm
208 mm
270 mm
Unit Size:
Each
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Diameter (Metric) Stem Height (Metric) Unit Size
12030783 290mm 35mm 208 mm Each
12571506 120mm 30mm 106 mm Pack of 5
10589730 150mm 36mm 135 mm Pack of 5
12040783 420mm 48mm 270 mm Each
12074628 65mm 18mm 69 mm Pack of 5
12561506 80mm 22mm 74 mm Pack of 5
12054638 100mm 26mm 90 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12030783 Supplier Azlon Supplier No. FWC212
  • ONLINE EXCLUSIVE PRICE
    55.88 €
    49.73 € / Pack of 1
    Save 6.15 €
    11% Off
View all promotions
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of durable, lightweight Polypropylene. Azlon™ Polypropylene Powder Funnel features a parallel stem that minimises 'bridging' of powder to improve flow. The two largest sizes have vertical-sided tops to prevent spillage.

  • Lightweight polypropylene powder funnel
  • Unbreakable in normal use
  • Parallel stem minimises 'bridging' of powder to improve flow
  • The two largest sizes have vertical-sided tops

Specifications

Diameter (Metric)Top 290mm
Diameter (Metric) Stem 35mm
Material Polypropylene
Height (Metric) 208 mm
Autoclavable Autoclavable
Description Conical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.