missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Printed Jugs

Product Code. 10718205
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Each
Pack of 5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10718205 2000 mL Each
12623142 50 mL Pack of 5
11980985 100 mL Pack of 5
10667825 250 mL Each
10074084 500 mL Each
11363434 1000 mL Each
11990985 3000 mL Each
10617065 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10718205 Supplier Azlon Supplier No. JPB2000P
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Azlon™ Polypropylene Printed Jugs provide a reliable solution for measuring and dispensing liquids in a laboratory.

  • Tapers: to form a large pouring spout
  • Constructed: from high clarity polypropylene for strength and visibility
  • Graduations: printed enhanced pin sharp blue 
  • Autoclavable: to 121°C
  • Ergonomically designed: handle with thumb grip for easy carrying and pouring
  • Suitable: for food contact applications per EU and US regulations

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 151 mm
Diameter (Metric)Top 151 mm
Capacity (Metric) 2000 mL
Material Polypropylene
For Use With (Application) Laboratories for Handling Chemicals
Height (Metric) 187 mm
Quantity 1/Pk.
Temperature (Metric) Max. Operating -20°C to +135°C
Type Jug
Autoclavable Autoclavable
Graduated Yes
Scale Blue Printed Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.