missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Sterilizing Trough

Product Code. 12074588
Change view
Click to view available options
Dimensions (L x W):
210 x 122 mm
390 x 290 mm
Capacity (Metric):
1 L
10 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Capacity (Metric) Unit Size
12074588 390 x 290 mm 10 L Each
12053974 210 x 122 mm 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12074588 Supplier Azlon Supplier No. TWR204
  • ONLINE EXCLUSIVE PRICE
    41.00 €
    36.25 € / Pack of 1
    Save 4.75 €
    11% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rectangular sterilizing troughs

  • Robust and deep to accommodate a wide range of instruments etc
  • Can be autoclaved at 121°C

Specifications

Capacity (Metric) 10 L
Dimensions (L x W) 390 x 290 mm
Height (Metric) 110 mm (Without Lid), 130 mm (With Lid)
Length (Metric) 390 mm
Material Polypropylene
Type Sterilizing Tray
Width (Metric) 290 mm
No. per Pack 1
Shape Rectangular
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.