Learn More
Azlon™ Polypropylene Test Tube Rack
Economical and sturdy test tube racks supplied in self assembly flat packs
Brand: Azlon RPW013P
87.78 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 02
Additional Details : Weight : 1.16000kg
Description
Economical and sturdy test tube racks supplied in self assembly flat packs
- Autoclavable at 121°C
- Sinks in water baths
- Alpha numeric place coding
Specifications
Test Tube Rack | |
White | |
Polypropylene | |
265 x 126 x 75mm |
Autoclavable | |
Tubes (12 to 13 mm) | |
84 | |
13 mm |