missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Test Tube Rack
Economical and sturdy test tube racks supplied in self assembly flat packs
Brand: Azlon RPB013P
Code : 02
Additional Details : Weight : 1.14000kg
Description
Economical and sturdy test tube racks supplied in self assembly flat packs
- Autoclavable at 121°C
- Sinks in water baths
- Alpha numeric place coding
Specifications
Tube Rack | |
Blue | |
Polypropylene | |
265 x 126 x 75mm | |
13 mm |
Autoclavable | |
Tubes (12 to 13 mm) | |
84 | |
13 mm |