Learn More
Azlon™ Polypropylene Test Tube Rack
Economical and sturdy test tube racks supplied in self assembly flat packs
Brand: Azlon RPB021P
87.78 EUR valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : 02
Additional Details : Weight : 1.04000kg
Description
Economical and sturdy test tube racks supplied in self assembly flat packs
- Autoclavable at 121°C
- Sinks in water baths
- Alpha numeric place coding
Specifications
Tube Rack | |
Blue | |
Polypropylene | |
265 x 126 x 75mm | |
21 mm |
Autoclavable | |
Tubes (20 to 21 mm) | |
40 | |
21 mm |