Learn More
Azlon™ Polypropylene Test Tube Rack
Economical and sturdy test tube racks supplied in self assembly flat packs
Brand: Azlon RPB026P
110.20 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 0.93600kg
Description
Economical and sturdy test tube racks supplied in self assembly flat packs
- Autoclavable at 121°C
- Sinks in water baths
- Alpha numeric place coding
Specifications
Tube Rack | |
Blue | |
Polypropylene | |
265 x 126 x 88mm | |
26 mm |
Autoclavable | |
Tubes (25 to 26 mm) | |
32 | |
26 mm |