missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Translucent Graduated Wide Neck Round Bottles

Product Code. p-8001849
Change view
Click to view available options
Capacity (Metric):
60 mL
150 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11323494 60 mL Pack of 10
15575794 150 mL Pack of 10
11343494 250 mL Pack of 10
11353494 500 mL Pack of 10
11363494 1000 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11323494 Supplier Azlon™ Supplier No. BWP0060PGRAD
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use these durable plastic bottles for a wide range of liquid and solid storage needs. Azlon™ Polypropylene Translucent Graduated Wide Neck Round are suitable for food contact applications in accordance with EU and USA regulations.

  • High clarity polypropylene bottles with good chemical resistance
  • Leak proof, liner-less design
  • Clear crisp printed graduations show milliliters and fluid ounces
  • Printed with large white write-on panel for easy labelling
  • Smooth inner contour for efficient pouring and ease of cleaning
  • Ideal for both liquids and solids, perfect for microbiological sampling
  • Autoclavable at 121°C

Specifications

Capacity (Metric) 60 mL
Color Translucent
Diameter (Metric) Inner Neck 22 mm
For Use With (Application) Ideal for both liquids and solids, perfect for microbiological sampling
Material Polypropylene
Quantity 10/PK
Closure Color Translucent
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 82 mm
Closure Material Polypropylene
Diameter (Metric) 40 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.