missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Gallipot
Click to view available options
Capacity (Metric):
60 mL
120 mL
Unit Size:
Pack of 1000
Description
- Low form dishes made from medical grade polypropylene
- Suitable for sampling, short term storage, micro-analysis or many other applications
- Molded graduations to capacity
- 60mL pots are available sterile in individually wrapped vac packs
- Non-sterile versions are autoclavable to 121°C
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Material | Polypropylene |
| Shape | Boat |
| Type | Gallipot |
| For Use With (Application) | Sampling, short term storage, micro-analysis |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction