missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Narrow Neck Round Bottles

Product Code. 10490655
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Quantity:
10/PK
110/Pk.
1200/Pk.
200/Pk.
30/Pk.
330/Pk.
350/Pk.
5/PK
60/Pk.
Unit Size:
Each
Pack of 10
Pack of 5
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Quantity Unit Size
10490655 500 mL 10/PK Pack of 10
10044514 30 mL 10/PK Pack of 10
15757997 30 mL 1200/Pk. Each
10004564 60 mL 10/PK Pack of 10
12551446 100 mL 10/PK Pack of 10
10278304 125 mL 10/PK Pack of 10
15787997 125 mL 350/Pk. Each
10472395 150 mL 10/PK Pack of 10
15797997 150 mL 330/Pk. Each
10175564 250 mL 10/PK Pack of 10
15708007 250 mL 200/Pk. Each
15718007 500 mL 110/Pk. Each
10207774 1000 mL 5/PK Pack of 5
15728007 1000 mL 60/Pk. Each
10419704 2000 mL 5/PK Pack of 5
15738007 2000 mL 30/Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 10490655 Supplier Azlon™ Supplier No. BNP0500P
  • ONLINE EXCLUSIVE PRICE
    25.08 €
    19.90 € / Pack of 10
    Save 5.18 €
    20% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. Azlon™ Polypropylene Narrow Neck Round Bottles are ideal for food contact applications in accordance with EU and USA regulations.

Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM Polypropylene Narrow Neck Round Bottles are ideal for food contact applications in accordance with EU and USA regulations.

  • Translucent, rigid polypropylene bottles with polypropylene screw caps
  • Heavy duty and very durable in use
  • Autoclavable at 121°C
  • Batch certificate available to download online
  • Good general chemical resistance
  • Bulk packs contain an equal number of bottles and caps, packed separately

Specifications

Capacity (Metric) 500 mL
Color Translucent
Diameter (Metric) Inner Neck 21 mm
Material Polypropylene
Quantity 10/PK
Sterility Non-sterile
Closure Color Translucent
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 167 mm
Height (English) 6.57 in.
Closure Material Polypropylene
Diameter (Metric) 73 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 16.9 oz.
Shape Round
Certifications/Compliance ISO 7056
Disposable Reusable
Product Type Narrow Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.