missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Plain Side-Arm and Ground Socket Büchner Flask

Product Code. 12579855
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Height (Metric):
145 mm
172 mm
227 mm
Diameter (Metric) Outer:
85 mm
105 mm
136 mm
Unit Size:
Pack of 2
Product Code. Capacity (Metric) Height (Metric) Diameter (Metric) Outer unitSize
12579855 500 mL 172 mm 105 mm Pack of 2
12559885 1000 mL 227 mm 136 mm Pack of 2
12549845 250 mL 145 mm 85 mm Pack of 2
3 options
This item is not returnable. View return policy

Product Code. 12579855

Brand: Quickfit FB500/3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Heavy-wall and base construction for vacuum work

  • Precision-ground Quickfit™ socket
  • With traditional plain glass side-arm to accept 9mm bore vacuum tubing
  • Heavy-wall and base construction for vacuum work
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 6556
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (Metric) 172 mm
Diameter (Metric) Outer 105 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.