missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Rubber Cones

Product Code. 12423591
Change view
Click to view available options
For Use With (Equipment):
Adapters 3690: series
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
12423591 Adapters 3690: series 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12423591 Supplier Azlon Supplier No. CON0006A
  • ONLINE EXCLUSIVE PRICE
    50.85 €
    45.06 € / 1 sets
    Save 5.79 €
    11% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For mounting Gooch crucibles onto Adapters 3690: series

  • Manufactured from natural rubber
  • Set of six sizes; 15, 22, 28, 36, 42 and 52mm I.D. at top
  • May also be used for mounting filter funnels into Buchner flasks

Specifications

For Use With (Equipment) Adapters 3690: series
Quantity 1/Pk.
Diameter (Metric) Outside 7 mm ID at lower end, 15 mm ID at top end
Material Natural Rubber
Type Rubber Cones
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.