missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Straight-sided Beakers

Product Code. 10156444
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10156444 250 mL Pack of 10
10237974 10 mL Pack of 10
10064274 25 mL Pack of 10
10799375 50 mL Pack of 10
10452205 100 mL Pack of 10
10330045 400 mL Pack of 10
10074184 500 mL Pack of 10
10176304 600 mL Pack of 5
10349324 1000 mL Pack of 5
10329564 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 10156444 Supplier Azlon™ Supplier No. BDA230P
  • ONLINE EXCLUSIVE PRICE
    30.42 €
    27.07 € / Pack of 10
    Save 3.35 €
    11% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Manufactured from polypropylene for strength and good chemical resistance. Azlon™ Straight-sided Beakers provide an excellent solution for measuring and dispensing in a laboratory setting and are available in sizes to fit many needs.

  • Autoclavable to 121deg.C
  • Ideal for general laboratory use - straight stable shape
  • Squat form, rimmed edge, wide spout
  • Graduations are clearly printed in indelible solvent resistant ink
  • Complies with ISO 7056

Specifications

Color Translucent
Diameter (Metric) Outer 82 mm
Diameter (Metric)Top 82 mm
Capacity (Metric) 250 mL
Material Polypropylene
For Use With (Application) Ideal for General Laboratory Use
Height (Metric) 82 mm
Increments 25 mL
Quantity 10/Pk.
Temperature (Metric) Max. Operating -20°C to +135°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO 7056, FDA
Scale Blue Metric Scale
Style Griffin, Low Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.