missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Tapered Beakers with Molded Graduations

Product Code. 11353474
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11353474 1000 mL Pack of 5
11303474 25 mL Pack of 10
11313474 50 mL Pack of 10
12505776 100 mL Pack of 10
11333474 250 mL Pack of 10
12515776 400 mL Pack of 10
11343474 500 mL Pack of 10
12525776 600 mL Pack of 5
11363474 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 11353474 Supplier Azlon Supplier No. BPM1000P
In Stock
Add to basket
Edge
Add to basket

Manufactured from polypropylene for strength and good chemical resistance. Azlon™ Tapered Beakers with Molded Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.

  • Tapered Beaker with integral non-drip pouring spout
  • Autoclavable at 121°C
  • Stackable space saving design
  • Made from high clarity polypropylene
  • Durable and economical with clear, molded permanent graduations
  • Complies to ISO 7056
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 120 mm
Capacity (Metric) 1000 mL
Material Polypropylene
For Use With (Application) Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments
Height (Metric) 148 mm
Increments 100 mL
Quantity 5 Pk.
Temperature (Metric) Max. Operating -20°C to +135°C
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.