missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Tapered Containers with Snap-On Lid

Product Code. 12036902
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
400 mL
1000 mL
2000 mL
2500 mL
5000 mL
Includes:
Snap-On Lid
Tight Fitting LDPE Lid
Unit Size:
Pack of 100
Pack of 25
Pack of 250
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
12036902 5000 mL Tight Fitting LDPE Lid Pack of 25
12076892 125 mL Snap-On Lid Pack of 250
12086892 250 mL Tight Fitting LDPE Lid Pack of 250
12096892 400 mL Tight Fitting LDPE Lid Pack of 100
12006902 1000 mL Tight Fitting LDPE Lid Pack of 100
12016902 2000 mL Tight Fitting LDPE Lid Pack of 50
12585087 2500 mL Tight Fitting LDPE Lid Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12036902 Supplier Azlon™ Supplier No. JWH5000P
  • ONLINE EXCLUSIVE PRICE
    172.00 €
    151.83 € / Pack of 25
    Save 20.17 €
    11% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of heavy duty, chemically resistant Polypropylene and autoclavable at 121°C Azlon™ Tapered Containers with Snap-On Lid includes a moulded handle for safe and secure carrying. Squat form provides easy location on shelves, bench top, or while in transit. Moulded graduations add quick, easy volume assessment. Caps on 10 & 20 litre carboys have moulded drill guides to aid installation of feed-lines.

  • Useful lightweight tapered containers with tight-fitting LDPE lids
  • Good chemical resistance
  • Ideal for storage of samples, powders, animal feeds, and more
  • Suitable for food contact applications in accordance with USA regulations 

Specifications

Capacity (Metric) 5000 mL
For Use With (Application) Storage of Samples, Powders, Animal Feeds
Includes Tight Fitting LDPE Lid
Material HDPE
Quantity 25/PK
Temperature Range (Metric) –20 to 135°C
Weight (Metric) 5.43 kg
Closure Included Yes
Mouth Wide
Height (Metric) 210 mm
Closure Material LDPE
Diameter (Metric) 200 mm
Closure Type Snap Lid
Autoclavable Autoclavable
Shape Round
Product Type Storage Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.