missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Nylon Non-Releasable Cable Ties, 200 x 4.8mm

Product Code. 11378083
Change view
Click to view available options
Color:
Black
Blue
Brown
Clear
Orange
Purple
Red
Silver
Yellow
Unit Size:
Pack of 100
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11378083 Black Pack of 100
12366377 Orange Pack of 100
11328093 Clear Pack of 100
12386377 Purple Pack of 100
12396377 Brown Pack of 100
12326377 Red Pack of 100
12346377 Yellow Pack of 100
12356377 - Pack of 100
12376377 Silver Pack of 100
12336377 Blue Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 11378083 Supplier Azpack™ Supplier No. 11378083
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 200 x 4.8mm will not unfasten once locking mechanism is engaged.

Available in assorted sizes and colors.
  • Material - nylon
  • Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
  • Flammability rating UL94 class V2

Specifications

Type Cable Tie
Material Nylon
Color Black
Length (Metric) 200 mm
Width (Metric) 4.8 mm
Dimensions (L x W) 200 x 4.8 mm
Tensile Strength (English) 22 kg
Quantity 100/Pk.
Certifications/Compliance UL94 Class V2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.