missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ B-423 Polyester Thermal Transfer Labels
Brady™ B-423 Polyester Thermal Transfer Labels
Product Code. 11573794
Change view
Click to view available options
Height (Metric):
3.2 mm
4.8 mm
5.1 mm
6.4 mm
9.5 mm
9.7 mm
10.2 mm
11.1 mm
12.7 mm
19.1 mm
31.8 mm
Labels per Row:
1
2
3
4
5
7
12
Vertical Repeat (Metric):
6.4 mm
7.3 mm
7.6 mm
8.9 mm
9.5 mm
12.1 mm
12.7 mm
13.6 mm
15.2 mm
22.2 mm
34.9 mm
Width (Metric):
6.4 mm
9.5 mm
12.7 mm
16.5 mm
17.8 mm
19.1 mm
22.9 mm
25.4 mm
27.9 mm
31.8 mm
34.9 mm
38.1 mm
50.8 mm
69.9 mm
Unit Size:
1 roll
Each
26 product options available for selection
| Product Code. | Height (Metric) | Labels per Row | Vertical Repeat (Metric) | Width (Metric) | unitSize |
|---|---|---|---|---|---|
| 11573794 | 9.7 mm | 2 | 12.7 mm | 27.9 mm | 1 roll |
| 11593764 | 3.2 mm | 2 | 6.4 mm | 38.1 mm | 1 roll |
| 11558254 | 4.8 mm | 1 | 7.3 mm | 25.4 mm | 1 roll |
| 11589053 | 5.1 mm | 1 | 7.6 mm | 12.7 mm | 1 roll |
| 11508264 | 5.1 mm | 1 | 7.6 mm | 16.5 mm | 1 roll |
| 11583704 | 5.1 mm | 4 | 7.6 mm | 16.5 mm | 1 roll |
| 11598254 | 6.4 mm | 1 | 8.9 mm | 19.1 mm | 1 roll |
| 11528264 | 6.4 mm | 1 | 8.9 mm | 22.9 mm | 1 roll |
| 11599053 | 6.4 mm | 1 | 8.9 mm | 25.4 mm | 1 roll |
| 11568254 | 6.4 mm | 1 | 8.9 mm | 31.8 mm | 1 roll |
| 11578254 | 6.4 mm | 1 | 8.9 mm | 34.9 mm | 1 roll |
| 11518264 | 6.4 mm | 1 | 8.9 mm | 50.8 mm | 1 roll |
| 11543714 | 6.4 mm | 2 | 9.5 mm | 31.8 mm | 1 roll |
| 11563784 | 6.4 mm | 2 | 9.5 mm | 34.9 mm | 1 roll |
| 11573704 | 6.4 mm | 3 | 8.9 mm | 22.9 mm | 1 roll |
| 11513714 | 6.4 mm | 12 | 9.5 mm | 6.4 mm | 1 roll |
| 11523804 | 9.5 mm | 2 | 12.1 mm | 31.8 mm | 1 roll |
| 15751427 | 9.5 mm | 3 | 12.1 mm | 25.4 mm | 1 roll |
| 11543814 | 9.5 mm | 4 | 12.1 mm | 17.8 mm | 1 roll |
| 11523784 | 9.5 mm | 7 | 12.1 mm | 9.5 mm | 1 roll |
| 16677865 | 10.2 mm | 1 | 12.7 mm | 50.8 mm | Each |
| 11523714 | 11.1 mm | 5 | 13.6 mm | 12.7 mm | 1 roll |
| 11543804 | 12.7 mm | 1 | 15.2 mm | 50.8 mm | 1 roll |
| 11553704 | 19.1 mm | 2 | 22.2 mm | 38.1 mm | 1 roll |
| 11583794 | 19.1 mm | 4 | 22.2 mm | 19.1 mm | 1 roll |
| 16667865 | 31.8 mm | 1 | 34.9 mm | 69.9 mm | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Permanent adhesive
- For smooth surfaces
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | UL, CSA and AGA Approved |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Polyester (B-423) |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory Labeling |
| For Use With (Equipment) | BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 |
| Horizontal Repeat (Metric) | 30.5 mm |
| Labels per Row | 2 |
| Min. Operating Temperature (Metric) | -70°C |
| Model | THT-31-423-10 |
| No. per Pack | 10000 Label(s) / Roll |
| Quantity | 10,000 Labels |
| Shape | Rectangle |
| Size | 27.94 mm (W) x 9.65 mm (H) |
| Temperature Range (English) | -94°F to +230°F |
| Temperature Range (Metric) | -70°C to +110°C |
| Thickness (English) | 0.003 in |
| Thickness (Metric) | 0.076 mm |
| Vertical Repeat (Metric) | 12.7 mm |
| Dimensions (LxW) | 27.94 mm (W) x 9.65 mm (H) |
| Width (English) | 1.10 in |
| Width (Metric) | 27.9 mm |
| Width (English) Printable Area | 27.94 mm |
| Width (Metric) Printable Area | 27.94 mm |
| Height (English) | 0.380 in |
| Height (Metric) | 9.7 mm |
| Height (Metric) Printable Area | 9.7 mm |
| Alternate Part Number | THT-31-423-10 |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?