missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-427 Self-laminating Vinyl Wire Marker Labels

Product Code. 11533075
Change view
Click to view available options
Height (Metric):
36.5 mm
57.2 mm
95.3 mm
Labels per Row:
1
2
3
Vertical Repeat (Metric):
30.2 mm
41.3 mm
60.3 mm
101.6 mm
Unit Size:
1 pack
1 roll
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) unitSize
11533075 36.5 mm 3 41.3 mm 1 pack
11553075 57.2 mm 1 30.2 mm 1 roll
11573075 57.2 mm 2 60.3 mm 1 roll
11563075 95.3 mm 1 30.2 mm 1 roll
11543075 95.3 mm 3 101.6 mm 1 roll
5 options
This item is not returnable. View return policy

Product Code. 11533075

Brand: Brady™ 072010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vinyl self-laminating labels for wire and electrical labeling.

  • Permanent acrylic adhesive
  • For smooth and textured surfaces
  • For matte finish

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color Yellow, Transparent
Finish Matte
Format Die-cut
Material Self-laminating Vinyl
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) BBP11;BBP12;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Horizontal Repeat (Metric) 27.31 mm
Labels per Row 3
Quantity 5000 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 41.3 mm
Wire Gauge 10 AWG to 4 AWG
Dimensions (LxW) 25.40 mm (W) x 36.50 mm (H)
Width (English) 1 in
Width (Metric) 25.4 mm
Width (Metric) Printable Area 25.4 mm
Height (English) 1.437 in
Height (Metric) 36.5 mm
Height (Metric) Printable Area 12.7 mm
Alternate Part Number THT-9-427-10-YL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.