missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Permanent acrylic adhesive
- For smooth and textured surfaces
- For matte finish
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Color | Yellow, Transparent |
| Finish | Matte |
| Format | Die-cut |
| Material | Self-laminating Vinyl |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?