missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-437 Polyvinylfluoride Self-extinguishing Thermal Transfer Label Tape

Product Code. 11593744 Shop All Brady Products
Change view
Click to view available options
Color:
White
Yellow
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11593744 White 1 roll
11523754 Yellow 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11593744 Supplier Brady™ Supplier No. 030167
  • ONLINE EXCLUSIVE PRICE
    1630.00 €
    1564.32 € / 1 rolls
    Save 65.68 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printable, self-extinguishing labels for Thermal Transfer Printers.

  • Permanent acrylic adhesive
  • For smooth and textured surfaces
  • Self-extinguishing

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Continuous
Material PVF
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Equipment Labeling, Electrical Labeling, General Identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Quantity 1 Tape
Temperature Range (English) -94°F to 275°F
Temperature Range (Metric) -70°C to +135°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (L x W) 76.20 mm (W) x 91.44 m (L)
Length (English) 300 ft.
Length (Metric) 91.4 m
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (Metric) Printable Area 81.28 mm
Alternate Part Number THT-21-437
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.