missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-437 Polyvinylfluoride Self-extinguishing Thermal Transfer Labels

Product Code. 11583744 Shop All Brady Products
Change view
Click to view available options
Color:
White
Yellow
Height (Metric):
6.4 mm
9.5 mm
12.7 mm
Labels per Row:
2
3
4
Width (Metric):
15.2 mm
19.1 mm
22.9 mm
25.4 mm
31.8 mm
Unit Size:
1 roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Height (Metric) Labels per Row Width (Metric) Unit Size
11583744 White 12.7 mm 3 15.2 mm 1 roll
11563744 White 6.4 mm 3 22.9 mm 1 roll
11553744 White 6.4 mm 4 19.1 mm 1 roll
11573744 White 9.5 mm 2 31.8 mm 1 roll
11503754 Yellow 9.5 mm 2 31.8 mm 1 roll
11513754 Yellow 12.7 mm 3 25.4 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11583744 Supplier Brady™ Supplier No. 030166
  • ONLINE EXCLUSIVE PRICE
    1040.00 €
    996.72 € / 1 rolls
    Save 43.28 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printable, self-extinguishing labels for Thermal Transfer Printers.

  • Permanent acrylic adhesive
  • For smooth and textured surfaces
  • Self-extinguishing

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material PVF
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Equipment Labeling, General Identification, Electrical Labeling
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 27.3 mm
Labels per Row 3
Quantity 10,000 Labels
Shape Rectangle
Temperature Range (English) -94°F to 275°F
Temperature Range (Metric) -70°C to +135°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Vertical Repeat (Metric) 15.24 mm
Dimensions (L x W) 25.40 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 15.2 mm
Width (Metric) Printable Area 25.4 mm
Height (English) 0.5 in.
Height (Metric) 12.7 mm
Alternate Part Number THT-5-437-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.