missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-483A Polyester Ultra Aggressive Thermal Transfer Label Tape

Product Code. 11598294 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
76.20 mm (W) x 91.44 m (L)
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11598294 76.20 mm (W) x 91.44 m (L) 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11598294 Supplier Brady™ Supplier No. 031334
  • ONLINE EXCLUSIVE PRICE
    367.00 €
    352.21 € / 1 rolls
    Save 14.79 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printable, ultra aggressive polyester labels for Thermal Transfer Printers.

  • 76 mm core
  • For smooth or textured surfaces
  • Aggressive, permanent adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL and CSA Approved
Adhesive Type Permanent Rubber
Color White
Finish Gloss
Format Continuous
Material Polyester (B-483A)
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Equipment Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-21-483
No. per Pack 1 Label(s) / Roll
Quantity 1
Size 76.20 mm (W) x 91.44 m (L)
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (L x W) 76.20 mm (W) x 91.44 m (L)
Length (Metric) 91.4 m
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Alternate Part Number THT-21-483
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.