missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-652 Polyimide Thermal Transfer Labels, 25 mm Core

Product Code. 11508744
Change view
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
9.5 mm
11.1 mm
Labels per Row:
2
3
5
7
9
15
Vertical Repeat (Metric):
8.1 mm
9.4 mm
12.5 mm
14.1 mm
Width (Metric):
6.4 mm
9.5 mm
12.7 mm
16.5 mm
19.1 mm
31.8 mm
38.1 mm
Unit Size:
1 roll
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) unitSize
11508744 6.4 mm 5 9.4 mm 19.1 mm 1 roll
11543115 5.1 mm 5 8.1 mm 16.5 mm 1 roll
11563115 6.4 mm 2 9.4 mm 38.1 mm 1 roll
11553115 6.4 mm 3 9.4 mm 31.8 mm 1 roll
11523115 6.4 mm 15 9.4 mm 6.4 mm 1 roll
11533115 9.5 mm 9 12.5 mm 9.5 mm 1 roll
11573115 11.1 mm 7 14.1 mm 12.7 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11508744 Supplier Brady™ Supplier No. 236700
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, high temperature polyimide labels for Thermal Transfer Printers.

  • Permanent acrylic adhesive
  • 25 mm small core
  • For smooth and textured surfaces

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color Amber
Finish Matte
Material Polyimide
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling
For Use With (Equipment) BBP™11, BBP™12, BradyPrinter PR Plus Series, THT 76 mm Core Printers
Horizontal Repeat (Metric) 19.1 mm
Labels per Row 5
Quantity 2500 Labels
Shape Rectangle
Temperature Range (Metric) -70°C to +280°C
Thickness (Metric) 0.112 mm
Vertical Repeat (Metric) 9.4 mm
Width (Metric) 19.1 mm
Height (Metric) 6.4 mm
Alternate Part Number BPT-1-652-2.5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.