missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-7563 Metallized Polyester Thermal Transfer Labels

Product Code. 11583105 Shop All Brady Products
Change view
Click to view available options
Height (Metric):
12.7 mm
19.1 mm
31.8 mm
50 mm
Labels per Row:
1
2
3
Vertical Repeat (Metric):
15.7 mm
22.1 mm
34.8 mm
53 mm
Width (Metric):
25.4 mm
38.1 mm
69.9 mm
76 mm
Unit Size:
1 roll
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) Unit Size
11583105 31.8 mm 1 34.8 mm 69.9 mm 1 roll
11548754 12.7 mm 3 15.7 mm 25.4 mm 1 roll
11563105 19.1 mm 2 22.1 mm 38.1 mm 1 roll
11513115 50 mm 1 53 mm 76 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11583105 Supplier Brady™ Supplier No. 236718
  • ONLINE EXCLUSIVE PRICE
    328.00 €
    316.97 € / 1 rolls
    Save 11.03 €
    3% Off
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printable, metallized polyester labels for Thermal Transfer Printers.

  • Matte finish
  • For smooth surfaces
  • Heat resistant with permanent adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized
Adhesive Type Permanent Acrylic
Color Silver
Finish Satin
Material Metallized Polyester
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Asset Tracking, General Identification
For Use With (Equipment) BBP™11, BBP™12, BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printers
Labels per Row 1
Quantity 1000 Labels
Shape Rectangle
Temperature Range (Metric) -40°C to +135°C
Thickness (Metric) 0.075 mm
Vertical Repeat (Metric) 34.8 mm
Width (Metric) 69.9 mm
Height (Metric) 31.8 mm
Alternate Part Number BPT-7-7563-1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.