missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-8423 Polyester Thermal Transfer Labels

Product Code. 11598744
Change view
Click to view available options
Color:
White
Yellow
Height (Metric):
5.1 mm
6.4 mm
8 mm
9 mm
9.5 mm
11.1 mm
For Use With (Equipment):
BBP11, BBP12, PR Plus, THT 25 mm Core Printers
BBP11, BBP12, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Width (Metric):
6.4 mm
9.5 mm
12.7 mm
15 mm
16.5 mm
20 mm
31.8 mm
Unit Size:
1 roll
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Height (Metric) For Use With (Equipment) Width (Metric) unitSize
11598744 White 9.5 mm BBP11, BBP12, PR Plus, THT 25 mm Core Printers 9.5 mm 1 roll
11578744 White 5.1 mm BBP11, BBP12, PR Plus, THT 25 mm Core Printers 16.5 mm 1 roll
11518754 White 6.4 mm BBP11, BBP12, PR Plus, THT 25 mm Core Printers 6.4 mm 1 roll
11558744 White 6.4 mm BBP11, BBP12, PR Plus, THT 25 mm Core Printers 31.8 mm 1 roll
11583135 Yellow 8 mm BBP11, BBP12, PR Plus, THT 25 mm Core Printers 20 mm 1 roll
11598724 Yellow 8 mm BBP11, BBP12, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 20 mm 1 roll
11578634 Yellow 9 mm BBP11, BBP12, PR Plus, THT 25 mm Core Printers 15 mm 1 roll
11548744 White 11.1 mm BBP11, BBP12, PR Plus, THT 25 mm Core Printers 12.7 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11598744 Supplier Brady™ Supplier No. 236709
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, polyester labels for Thermal Transfer Printers.

  • Permanent adhesive
  • For smooth surfaces

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL, CSA and AGA Approved
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Satin
Format Die-cut
Material Polyester (B-8423)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, General Identification, Laboratory Labeling, Circuit Board Labeling, Warehouse Marking, Barcode Labeling
For Use With (Equipment) BBP11, BBP12, PR Plus, THT 25 mm Core Printers
Horizontal Repeat (Metric) 9.5 mm
Labels per Row 9
Min. Operating Temperature (Metric) -80°C
Model BPT-38-8423-2.5
No. per Pack 2500 Label(s) / Roll
Quantity 2500 Labels
Shape Square
Size 9.53 mm (W) x 9.53 mm (H)
Temperature Range (English) -112°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.0028 in.
Thickness (Metric) 0.071 mm
Vertical Repeat (Metric) 12.5 mm
Dimensions (LxW) 9.53 mm (W) x 9.53 mm (H)
Length (English) 0.375 in.
Width (English) 0.38 in.
Width (Metric) 9.5 mm
Width (English) Printable Area 9.53 mm
Height (English) 0.375 in.
Height (Metric) 9.5 mm
Alternate Part Number BPT-38-8423-2.5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.