missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety B-Line BL15 Clear Goggles
Description
- Clear translucent frame
- Sealed or vented versions available
- Adjustable strap
- Fits over prescription glasses
Specifications
Specifications
| Certifications/Compliance | EN166, EN170/2-1.2, Mechanical risk F/T, Optical class 1, CE |
| Lens Coating | Anti-fog, Impact-resistant, UV-treated |
| Description | Model BL15APSI |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| For Use With (Application) | Indoor, protection, continuous wear |
| Frame Color | Clear |
| Includes | Adjustable strap |
| No. per Case | 180/Cs. |
| No. per Pack | 1/bag, 10/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?