missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ B-Pure™ Water Purification System

Product Code. 11830900 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Double Holder Module with Digital Purity Meter
Half-size Holder
Water Purification Single Holder Module
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
11830900 Water Purification Single Holder Module Each
15235689 Half-size Holder Each
12321278 Double Holder Module with Digital Purity Meter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11830900 Supplier Thermo Scientific™ Supplier No. D4511
  • ONLINE EXCLUSIVE PRICE
    643.20 €
    596.00 € / Pack of 1
    Save 47.20 €
    7% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Customize the economical Thermo Scientific™ B-Pure™ laboratory-grade water system to meet your pretreatment or deionization application needs.

Customize the economical Thermo Scientific™ B-Pure™ laboratory-grade water system to meet your pretreatment or deionization application needs. The modular design provides the ability to add additional holders when the need arises. Choose from single, double or half-size holders. Easily change cartridges with the simple quarter turn quick release canisters.

Features:
  • Produces up to 4L/min., depending on model
  • Quarter-turn quick-release canisters make cartridge changes easy
  • Accepts Thermo Scientific Pura-Lite™ indicator or digital purity meter to monitor water quality

Single Module:

  • Simple system without draw-off valve or purity indicator
  • Produces up to 4L/min.

Double Module:

  • Complete with draw-off valve
  • Produces up to 4L/min.
  • Choose from models with digital purity meter or Pura-Lite “Go/No Go” resistivity indicator

Half-Size Holder:

  • Produces up to 2L/min.
  • Easily attaches to full-size B-Pure systems
  • Small size for flexibility in mounting location

Requires:

Cartridges (sold separately).

Recommended for:

Pretreatment, deionization

Note:

The Thermo Scientific H2O Select Program is available to help select the correct B-Pure system. For details, contact your sales representative.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CSA
Description Single holder module
Flow Rate 4 L/min.
Feedwater Temperature (English) 40°F to 120°F
Feedwater Temperature (Metric) 4°C to 49°C
Inlet Connection NPTF (English) 0.5 in.
Inlet Connection NPTF (Metric) 1.3 cm
Inlet Pressure 100 psig
Requires Full-Size B-Pure Cartridge
Resistivity 1 to 10MΩ·cm (depending on cartridge used)
Type Water Purification Single Holder Module
Dimensions (L x W x H) 7 x 7 x 24 in. (17.8 x 17.8 x 61 cm)
Length (English) 7 in.
Length (Metric) 17.8 cm
Width (English) 7 in.
Width (Metric) 17.8 cm
Height (English) 24 in.
Height (Metric) 61 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.