missing translation for 'onlineSavingsMsg'
Learn More

BOLA B.Safe Air Valve

Product Code. 17834014
Change view
Click to view available options
Quantity:
50 Pk.
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17834014 50 Pk. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17834014 Supplier BOLA Supplier No. M 50505
  • ONLINE EXCLUSIVE PRICE
    901.31 €
    711.84 € / Pack of 50
    Save 189.47 €
    21% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PP with connection UNF 1/4 for B.Safe Caps integrated non-return valve with porous PTFE-Membrane

  • B.Safe Air Valve body made of PP with connection (thread UNF 1/4 28 G) suitable for B.Safe Caps
  • Lid with aeration opening and Luerlock connector, integrated non-return valve with upstream porous PTFE membrane (0.001 mm) including clip-on service life indicator
  • Packing Unit pcs. 50 and 100
  • Service life months 6
  • Porous PTFE Membrane for pressure compensation and protection from contamination, including clip-on service life indicator

Specifications

Length (Metric) 0.001 mm
Includes 6 Service Life Months
Material PTFE
Quantity 50 Pk.
Product Type Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.