missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series Pre-Printed GHS CLP Chemical Labels

Product Code. 30041415 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
1 x 3 in.
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30041415 1 x 3 in. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30041415 Supplier Brady™ Supplier No. 149209
  • ONLINE EXCLUSIVE PRICE
    304.00 €
    292.31 € / Pack of 1000
    Save 11.69 €
    3% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pre-printed GHS/CLP chemical labels for BBP3x/S3xxx/i3300 printers.

For BBP3x/S3xxx/i3300 printers.

Specifications

Adhesive Type Non-adhesive
Coating None
Color White, Red
Finish Matte
Format Roll
Material Vinyl
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 1 x 3 in.
Length (English) 1 in.
Width (English) 3 in.
Width (Metric) 3 in.
Alternate Part Number B30-18-7569-CLP4C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.