missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B33 Series Coated Vinyl Cloth Labels with Repositionable Adhesive

Product Code. 30041430 Shop All Brady Products
Change view
Click to view available options
Width (English):
0.75 in.
Height (English):
0.75 in.
Labels per Row:
1 Label
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Height (English) Labels per Row Unit Size
30041430 0.75 in. 0.75 in. 1 Label Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30041430 Supplier Brady™ Supplier No. 153080
  • ONLINE EXCLUSIVE PRICE
    179.00 €
    171.20 € / Pack of 1000
    Save 7.80 €
    4% Off
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Permanent or repositionable, the B33 Series Vinyl Cloth Label is there to stay...unless you want to change it.

Permanent or repositionable, the B33 Series Vinyl Cloth Label is there to stay...unless you want to change it. The adhesive and cloth backing offers excellent holding power, while also allowing for clean removal and repositioning.

A ribbon is required to print this material.

  • Sticks to any clean and dry surface
  • Specially formulated topcoat for excellent print quality
  • Semi-gloss finish for a crisp, clean look

Specifications

Adhesive Type Repositionable Rubber
Color White
Finish Semi-gloss
Format Die-cut
Material Vinyl Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) Brady™ Label Printers
Labels per Row 1 Label
Quantity 1000 Labels
Shape Rectangle
Temperature Range (English) -40°F to 176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 21.59 mm
Dimensions (L x W) 19.05 x 19.05 mm
Length (English) 0.75 in.
Width (English) 0.75 in.
Width (Metric) 19.1 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Alternate Part Number B33-254-498
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.