missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B33 Series Paper Labels

Product Code. 30041428 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 2 in.
Unit Size:
Pack of 2500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30041428 0.5 x 2 in. Pack of 2500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30041428 Supplier Brady™ Supplier No. 133883
  • ONLINE EXCLUSIVE PRICE
    50.25 €
    48.34 € / Pack of 2500
    Save 1.91 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Paper labels for BBP33/i3300 printers.

For BBP33/i3300 printers.

Specifications

Adhesive Type Non-adhesive
Coating None
Color White
Finish Matte
Format Roll
Material Paper
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Size 0.5 x 2 in.
Dimensions (L x W) 0.5 x 2 in.
Length (English) 0.5 in.
Width (English) 2 in.
Width (Metric) 2 in.
Alternate Part Number B33-53-424
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.