missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B33 Series Polyamide-coated Nylon Cloth Labels

Product Code. 30041416 Shop All Brady Products
Change view
Click to view available options
Width (English):
0.25 in.
0.5 in.
0.75 in.
1 in.
1.5 in.
Height (English):
0.75 in.
0.937 in.
1.437 in.
2.5 in.
4 in.
6 in.
Unit Size:
Pack of 1000
Pack of 2300
Pack of 2500
Pack of 300
Pack of 450
Pack of 700
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Height (English) Unit Size
30041416 0.75 in. 0.75 in. Pack of 1000
30041434 1 in. 0.75 in. Pack of 2500
30041418 0.75 in. 0.937 in. Pack of 2500
30041463 0.25 in. 1.437 in. Pack of 2500
30041460 0.5 in. 1.437 in. Pack of 2500
30041481 1 in. 1.437 in. Pack of 2300
30041443 1 in. 2.5 in. Pack of 700
30041409 1 in. 4 in. Pack of 450
30041426 1.5 in. 4 in. Pack of 450
30041444 1.5 in. 6 in. Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 30041416 Supplier Brady™ Supplier No. 153088
  • ONLINE EXCLUSIVE PRICE
    226.00 €
    214.79 € / Pack of 1000
    Save 11.21 €
    4% Off
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable.

Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable. A ribbon is required to print this material.

  • Matte white, polyamide-coated nylon cloth has permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • UL approved, CSA accepted
  • Wide service temperature range

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
For Use With (Equipment) Brady™ Label Printers
Labels per Row 1 Label
Quantity 1000 Labels
Shape Rectangle
Temperature Range (English) -40°F to 194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 21.59 mm
Dimensions (L x W) 19.05 x 19.05 mm
Length (English) 0.75 in.
Width (English) 0.75 in.
Width (Metric) 19.1 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Alternate Part Number B33-254-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.