missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B33 Series Polyamide-coated Nylon Cloth Labels

Product Code. 30041434
Change view
Click to view available options
Width (English):
0.25 in.
0.5 in.
0.75 in.
1 in.
1.5 in.
Height (English):
0.75 in.
0.937 in.
1.437 in.
2.5 in.
4 in.
6 in.
Unit Size:
Pack of 1000
Pack of 2300
Pack of 2500
Pack of 300
Pack of 450
Pack of 700
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Height (English) unitSize
30041434 1 in. 0.75 in. Pack of 2500
30041416 0.75 in. 0.75 in. Pack of 1000
30041418 0.75 in. 0.937 in. Pack of 2500
30041463 0.25 in. 1.437 in. Pack of 2500
30041460 0.5 in. 1.437 in. Pack of 2500
30041481 1 in. 1.437 in. Pack of 2300
30041443 1 in. 2.5 in. Pack of 700
30041409 1 in. 4 in. Pack of 450
30041426 1.5 in. 4 in. Pack of 450
30041444 1.5 in. 6 in. Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 30041434 Leverantör Brady™ Leverantörsnummer 153087
Bara null kvar
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable.

Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable. A ribbon is required to print this material.

  • Matte white, polyamide-coated nylon cloth has permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • UL approved, CSA accepted
  • Wide service temperature range

Specifikationer

Autoclavable Autoclavable
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling, Electrical Labeling, Data and Telecommunications Labeling, Laboratory Labeling, General Identification
For Use With (Equipment) Brady™ Label Printers
Horizontal Repeat (Metric) 27.94 mm
Labels per Row 2 Labels
Quantity 2500 Labels
Shape Rectangle
Temperature Range (English) -40°F to 194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 22.23 mm
Dimensions (L x W) 19.05 x 25.4 mm
Length (English) 0.75 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 58.42 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Alternate Part Number B33-88-499
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.