missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B33 Series Self-laminating Vinyl Labels

Product Code. 30041470 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
25.40 mm (W) x 25.40 mm (H)
44.45 mm (W) x 38.10 mm (H)
Unit Size:
Pack of 1000
Pack of 2500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30041470 44.45 mm (W) x 38.10 mm (H) Pack of 1000
30041439 25.40 mm (W) x 25.40 mm (H) Pack of 2500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30041470 Supplier Brady™ Supplier No. 142871
  • ONLINE EXCLUSIVE PRICE
    155.00 €
    148.96 € / Pack of 1000
    Save 6.04 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Self-laminating vinyl labels for BBP33/i3300 printers.

For BBP33/i3300 printers.

Specifications

Certifications/Compliance UL Recognized to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognized B-427 labels. Brady sells both UL Recognized B-427 labels and non-approved labels depending on customer requirements.
Description Self-laminating Vinyl Labels for BBP33/i3300 Printers
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labelling, Electrical Labelling, Wire and Cable Labelling
For Use With (Equipment) BBP33, i3300,i5300
Labels per Row 1
Quantity 1000 Stickers
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 44.45 mm
Wire Gauge 10 AWG to 4 AWG
Dimensions (L x W) 44.45 mm (W) x 38.10 mm (H)
Length (English) 1.5 in.
Length (Metric) 38.10 mm
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Width (Metric) Printable Area 44.45 mm
Height (English) 1.5 in.
Height (Metric) 38.10 mm
Alternate Part Number B33-121-427
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.