missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ BA210 LED Digital Binocular Microscope
Click to view available options
Objective Types:
CCIS EC Plan Achromatic, DIN
Unit Size:
Each
Beschreibung
- Sections, smears and native transparent samples are displayed by high-quality Plan Achromat objectives
- Students and lab technicians benifit from the pre-installed setup of optics and 3 W LED illumination
- Ready-to-start
- An integrated 3MP camera with a full Motic Images 3.0 software is ready for documentation
- Coaxial coarse and fine focusing system with tension adjustment
- Fine Focus Precision: 2 μm
- Focusing Stroke: 20 mm
Spezifikation
Spezifikation
| Base Style | Mechanical stage with built-in low position coaxial stage control and sample holder (140 x 135 mm) |
| Condenser Type | Focusable Abbe condenser N.A. 1.25 with slot for contrast sliders |
| Data Transfer | USB 2.0 |
| Description | Upper limit stop preset but adjustable, CMOS Sensor (1/2 in.) |
| Design Type | Binocular head, Siedentopf type with Built-in digital camera |
| Diaphragm | Iris |
| Display Type | Live display mode through USB (2048 x 1536 pixels); LED 3W with intensity control |
| Eyepiece | Widefield N-WF10X/20 mm with diopter adjustment |
| Magnification Power | 4X, 10X, 40X, 100XS (oil) |
| Objective Types | CCIS EC Plan Achromatic, DIN |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur