missing translation for 'onlineSavingsMsg'
Learn More

Motic™ BA410E Microscope

Product Code. 15465282
Change view
Click to view available options
Head Style:
Binocular
Trinocular
Lighting Type:
Koehler Quartz Halogen 12V/100w
Koehler Quartz Halogen 12V/50w
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Head Style Lighting Type Unit Size
15465282 Trinocular Koehler Quartz Halogen 12V/100w Each
15445282 Binocular Koehler Quartz Halogen 12V/50w Each
15455282 Binocular Koehler Quartz Halogen 12V/100w Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15465282 Supplier Motic™ Supplier No. 1100100403071
  • ONLINE EXCLUSIVE PRICE
    4560.00 €
    4036.85 € / Pack of 1
    Save 523.15 €
    11% Off
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for multiple disciplines including educational, clinical and research applications. Motic™ BA410E Microscope offers professional quality with a full complement of accessories.

  • Infinity CCIS™ optics.
  • Observation tube Siedentopf type, phototube 30°, F.N. 22
  • Interpupillary distance 48-75mm.
  • Eyepieces: high-eyepoint N-WF 10x/22mm with diopter adjustment on both eyepieces.
  • Reversed sextuple nosepiece.
  • Objectives CCIS EC-H Plan 4x, 10x, 40x-S, 100x-S-Oil.
  • Low-position coaxial, rackless mechanical stage with ceramic insert (right hand control).
  • Achromat swing-out condenser, N.A. 0.90/0.13, with iris diaphragm.
  • Koehler illumination quartz halogen 12V/50W or 12V/100W with external lamp house and intensity control.
  • Auto-off and light memory function when changing the magnification.
  • Universal power supply, 100-240V (CE).
  • Includes: 45mm blue filter, immersion oil (5mL), power cord, Allen hexagonal key, vinyl dust cover, arm rest, spare fuse.
  • Optionally available: phase-contrast (Ph 1,2,3), DF 10x-40x, polarization, plan fluar objectives, epi-fluorescence, multi-head viewing system.

Specifications

Condenser Type Achromat swing-out condenser N.A. 0.90/0.13 with iris diaphragm.
Eyepiece High Eyepoint N-WF 10x/22 mm with diopter adjustment on both eyepieces
Head Style Trinocular
Lighting Type Koehler Quartz Halogen 12V/100w
Magnification Power 4X, 10X, 40XS, 100XS (oil)
Objective Types CCIS EC-H Plan
Product Type Trinocular Microscope
Includes 45mm (OD) blue filter, immersion oil (5mL), power cord, Allen hexagonal key, vinyl dust cover, arm rest, spare fuse
Nosepiece Reversed sextuple nosepiece.
Electrical Requirements 100/240 V (CE)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.