missing translation for 'onlineSavingsMsg'
Learn More

IDEX Health & Science, LLC Back Pressure Regulator (BPR) Cartridge

Product Code. 13000440
Change view
Click to view available options
Pressure Rating:
750 psi (52 bar)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pressure Rating Unit Size
13000440 750 psi (52 bar) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13000440 Supplier IDEX Health & Science, LLC Supplier No. 0201726
  • ONLINE EXCLUSIVE PRICE
    203.00 €
    183.50 € / Pack of 1
    Save 19.50 €
    9% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Operates as an easy to use, replaceable component for BPR systems

This replacement Back Pressure Regulator (BPR) Cartridge operates as an easy to use, replaceable component for BPR systems. This cartridge is constructed from PEEK, Tefzel (EFTE), PCTFE and includes a gold plated stainless steel spring that delivers consistent, reliable usage. Conveniently designed to be used with any standard BRP Holder and creates a back pressure of 750 psi (34 bar). This replacement cartridge has a black body and blue end cap.

  • Replacement Back Pressure Regulator (BPR) Cartridge
  • Operates as an easy to use component for BPR systems
  • Constructed from PEEK, Tefzel (EFTE), and PCTFE
  • Includes a gold plated stainless steel spring that delivers consistent, reliable usage
  • Conveniently designed to be used with any standard BRP Holder
  • Creates a back pressure of 750 psi (52 bar)
  • Swept Volume: 87 μL

Specifications

Type Back Pressure Regulator Cartridge
Pressure Rating 750 psi (52 bar)
Swept Volume 87 μL
For Use With (Equipment) Standard BRP Holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.