missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ BACOU HALTICA S3 Shoes
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Water-resistant full grain leather upper provides great resistance and flexibility
- System of overlapping seams prevents liquid from entering footwear
- Anti-bacterial lining with 3D structure has ultra breathability and quick drying properties
- Retro-reflective lateral band has high visibility for in dark environments
- Padded ankle collar and tongue adapts to the user's foot shape, ensures comfort when worn for long periods
- Lateral watertight bellows reduce the amount of dust entering the footwear
- Excellent foot insulation from heat (HI) and cold (CI)
- Midsole: Stainless steel: efficient technology covering the most extensive panel of risks. Puncture resistance: over 1100 N with a spike of 4.5 mm.
- Upper: Water-resitant full grain leather. Padded ankle collar and tongue. Lateral watertight bellows. Anti-bacterial lining with 3D structure. Retro-reflective lateral band.
- Toe Cap: 200J SPACIUM™ toe cap in injected polymer. Non-metallic: 50% lighter than steel. Extra-wide for greater comfort: suits all foot types. Non magnetic. Thermal insulator. Unalterable.
- Insole: Dual density PU foam for intensive use. Removeable for easy care. Antibacterial for a longer life span and to prevent odour. Antistatic for optimal efficiency. Comfortable heel pads. Evacuation channels.
- Outsole: Dual density polyurethane: PU 2D. Comfort layer of density: 0.5 (guarantees lightness and flexibility, ensures shock absorption and protects against changes in temperature). Outsole layer of density: 1 (resistance to abrasion, fuel oil and grease). High slip resistance due to well defined cleat design, wide, deep and self-cleaning. SRC certified: SRA: on ceramic plates: flat 0.45 (minimum standard: 0.32) heel 0.46 (minimum standard: 0.28) / SRB: on steel floor: flat 0.24 (minimum standard: 0.18) heel 0.24 (minimum standard: 0.13). Energy absorption capacity > 20 joules. Excellent resistance to abrasion: volume loss < 150 mm3 (with a load of 10 N = 1 kg). Extension before tearing: 650%. Optimised resistance to repeated flexing > 60,000 (standard >30,000). Resistant to acids and alkalis: limited to low concentrations.
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 standard, SRC certified |
| Color | Black |
| Material | Leather |
| Size | 47 |
| Sole Material | Stainless Steel and Polyurethane |
| Resistant To | Punctures over 1100 N with a spike of 4.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction