missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ BACOU HALTICA S3 Shoes

Product Code. 15856475
Change view
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15856475 41 1 pair
15836475 39 1 pair
15846475 40 1 pair
15866475 42 1 pair
15876475 43 1 pair
15886475 44 1 pair
15896475 45 1 pair
15806485 46 1 pair
15816485 47 1 pair
15826485 48 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15856475 Supplier Honeywell™ Supplier No. 624611341/7
  • ONLINE EXCLUSIVE PRICE
    131.95 €
    75.17 € / 1 pairs
    Save 56.78 €
    43% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Honeywell™ BACOU HALTICA S3 Shoes feature water-resistant full grain leather uppers and stainless steel anti-puncture soles.

  • Water-resistant full grain leather upper provides great resistance and flexibility
  • System of overlapping seams prevents liquid from entering footwear
  • Anti-bacterial lining with 3D structure has ultra breathability and quick drying properties
  • Retro-reflective lateral band has high visibility for in dark environments
  • Padded ankle collar and tongue adapts to the user's foot shape, ensures comfort when worn for long periods
  • Lateral watertight bellows reduce the amount of dust entering the footwear
  • Excellent foot insulation from heat (HI) and cold (CI)
  • Midsole: Stainless steel: efficient technology covering the most extensive panel of risks. Puncture resistance: over 1100 N with a spike of 4.5 mm.
  • Upper: Water-resitant full grain leather. Padded ankle collar and tongue. Lateral watertight bellows. Anti-bacterial lining with 3D structure. Retro-reflective lateral band.
  • Toe Cap: 200J SPACIUM™ toe cap in injected polymer. Non-metallic: 50% lighter than steel. Extra-wide for greater comfort: suits all foot types. Non magnetic. Thermal insulator. Unalterable.
  • Insole: Dual density PU foam for intensive use. Removeable for easy care. Antibacterial for a longer life span and to prevent odour. Antistatic for optimal efficiency. Comfortable heel pads. Evacuation channels.
  • Outsole: Dual density polyurethane: PU 2D. Comfort layer of density: 0.5 (guarantees lightness and flexibility, ensures shock absorption and protects against changes in temperature). Outsole layer of density: 1 (resistance to abrasion, fuel oil and grease). High slip resistance due to well defined cleat design, wide, deep and self-cleaning. SRC certified: SRA: on ceramic plates: flat 0.45 (minimum standard: 0.32) heel 0.46 (minimum standard: 0.28) / SRB: on steel floor: flat 0.24 (minimum standard: 0.18) heel 0.24 (minimum standard: 0.13). Energy absorption capacity > 20 joules. Excellent resistance to abrasion: volume loss < 150 mm3 (with a load of 10 N = 1 kg). Extension before tearing: 650%. Optimised resistance to repeated flexing > 60,000 (standard >30,000). Resistant to acids and alkalis: limited to low concentrations.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 20345:2011 standard, SRC certified
Color Black
Material Leather
Size 41
Sole Material Stainless Steel and Polyurethane
Resistant To Punctures over 1100 N with a spike of 4.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.