missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ BACOU SILVEX S3 Shoes

Product Code. 15856495
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
49
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 15856495

Brand: Honeywell™ 624612140/7

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Honeywell™ BACOU SILVEX S3 Shoes feature oiled full grain leather uppers and stainless steel anti-puncture soles.

  • Oiled full grain leather upper
  • Great resistance and flexibility
  • Water resistance
  • Perfectly suited to humid environments
  • Extra-wide pull-on lugs
  • Easy to put on & take off
  • Warm fleece lining
  • Excellent foot insulation from the cold (CI), ideal for long periods of work on cold or frozen ground
  • Few lateral seams
  • Upper is more resistant in extreme environments
  • Midsole: Stainless steel: efficient technology covering the most extensive panel of risks. Puncture resistance: over 1100 N with a spike of 4.5 mm.
  • Upper: Oiled full grain leather. Extra-wide pull-on lugs. Warm fleece lining. Few lateral seams
  • Toe Cap: 200J SPACIUM™ toe cap in injected polymer. Non-metallic: 50% lighter than steel. Extra-wide for greater comfort: suits all foot types. Non magnetic. Thermal insulator. Unalterable.
  • Insole: Dual density PU foam for intensive use. Removeable for easy care. Antibacterial for a longer life span and to prevent odour. Antistatic for optimal efficiency. Comfortable heel pads. Evacuation channels.
  • Outsole: Dual density polyurethane: PU 2D. Comfort layer of density: 0.5 (guarantees lightness and flexibility, ensures shock absorption and protects against changes in temperature). Outsole layer of density: 1 (resistance to abrasion, fuel oil and grease). High slip resistance due to well defined cleat design, wide, deep and self-cleaning. SRC certified: SRA: on ceramic plates : flat 0.45 (minimum standard: 0.32) heel 0.46 (minimum standard: 0.28) / SRB: on steel floor: flat 0.24 (minimum standard: 0.18), heel 0.24 (minimum standard: 0.13). Energy absorption capacity > 20 joules. Excellent resistance to abrasion: volume loss < 150 mm3 (with a load of 10 N = 1 kg). Extension before tearing: 650%. Optimised resistance to repeated flexing > 60,000 (standard >30,000). Resistant to acids and alkalis: limited to low concentrations.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 20345:2011 standard, SRC certified
Color Brown, Black
Material Leather
Size 40
Sole Material Stainless Steel and Polyurethane
Resistant To Punctures over 1100 N with a spike of 4.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.