missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thomil™ Bacteromil Antiseptic Hand Gel
Click to view available options
Quantity:
12 Bottles
2 Pk.
8 Bottles
Unit Size:
Pack of 12
Pack of 2
Pack of 8
Description
- A biocidal hand gel for complete, safe disinfection of healthy skin
- Synergistic mixture of alcohols and surfactants formulated to WHO recommendations with a neutral pH
- Complies with UNE-EN 1500 (Antiseptic by Friction), UNE-EN 13624 (Levuricide) and UNE-EN 14476 (Virucide) standards
- Quick drying with a smooth, non-sticky finish
- Does not require rinsing or subsequent drying
- Ideal for frequent use anywhere, especially where soap and water are not readily available
Specifications
Specifications
| Color | Light Blue |
| Certifications/Compliance (Europe) | UNE-EN 1500 (Antiseptic by friction); UNE-EN 13624 (Levuricide); UNE-EN 14476 (Virucide) |
| Composition | Denatured Ethanol (70%), Triclosan (0.20%), Benzalkonium Chloride (0.16%) |
| pH Range | Neutral |
| Quantity | 12 Bottles |
| Solution Type | Ethanolic |
| Volume (Metric) | 300 mL |
Safety and Handling
Product Identifier
- X12 300ml No Rinse Antiseptic Gel
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- MIXTURE LIST-Contains : ethanol, quarternaryammonium compounds,ethandiol, cyclohexane
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction