missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Casamino Acids
Description
An animal origin (AO) acid hydrolysis of casein.
- An animal origin (AO) acid hydrolysis of casein
- This supplement contains low salt and iron content making it an excellent supplement for media formulations where nitrogen requirements are minimal
- It is successfully used in fermentation applications for pneumococcal, diphtheria, pertussis, tetanus, and zoster vaccines
- Maintains many of the nutritional benefits of hydrolyzed casein, but is further supplemented with growth factors, cystine, maltose, and an optimum amount of iron and inorganic salts
- Bacto Casamino Acids have been used to support the growth of Bordetella, Corynebacterium, Pseudomonas, Haemophilus, and Escherichia species
- Together with Bacto Yeast Extract, technical, this supplement has been successfully used in the production of animal and human health vaccines
- Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
Specifications
Specifications
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Form | Powder |
| Product Type | Media Supplement |
| Format | Pail |
| Product Line | Gibco, Bacto |
| Quantity | 10 kg |
| Regulatory Status | Research Use or Further Manufacturing |
| Source | Animal Origin, Casein |
| Species | Bovine |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?