Learn More
Description
- Gibco Bacto CD Supreme Fermentation Production Medium (FPM) is a chemically defined medium for microbial fermentation
- It is a dehydrated powder medium (DPM) designed specifically for fermentation applications to support high-cell-density cultures of Escherichia coli
- Bacto CD Supreme FPM is chemically defined, hydrolysate-free, and animal origin component-free
- It has not been in contact with material of animal origin during processing and therefore poses no TSE risk
Features of Bacto CD Supreme FPM include:
- Reduce lot-to-lot performance variability with a 100% chemically defined formulation
- Eliminate risk of bacteriophage and BSE/TSE contamination
- Optimize your fermentation workflow by streamlining, reducing, or eliminating steps
- Increase growth and production yields; shown to support growth of a variety of E. coli strains including DH10B, BL21(DE3), DH5α, DH1, Stbl2, Stbl3, One Shot TOP10, and others
- Flexible sterilization methods allow the medium to be filter sterilized or autoclaved
- Scalable format to meet your development needs
Specifications
Specifications
| Content And Storage | 2°C to 8°C |
| Form | Dehydrated Powder |
| Media Type | Fermentation Production Medium |
| Product Type | Dehydrated Culture Media |
| Fill Volume | 500 g |
| For Use With (Application) | Microbial Fermentation |
| Includes | No antibiotics |
| Product Line | Gibco, Bacto |
| Quantity | 500 g |
| Strain Designations | Escherichia coli |
Frequently Asked Questions (FAQs)
IPTG induction concentration and timing may need to be adjusted when using Bacto CD Supreme Fermentation Production Medium (FPM). Previous studies suggest that reduced IPTG concentration may improve results.
E. coli genotype information can be here (https://www.thermofisher.com/us/en/home/life-science/cloning/cloning-learning-center/invitrogen-school-of-molecular-biology/molecular-cloning/transformation/competent-cell-genotypes-genetic-markers.html).
Information regarding regulatory support can be found here (https://www.thermofisher.com/us/en/home/life-science/bioproduction/regulatory-support.html).
Drug Master Files (DMF) (USA Only): To have Thermo Fisher Scientific provide the FDA with an authorization letter to view our DMF, please use this form to send in the request (https://www.thermofisher.com/us/en/home/global/forms/life-science/dmf-authorization-letter-request.html).
For regions outside the USA, please use this form to request access to a confidential Regulatory Support File (https://www.thermofisher.com/us/en/home/global/forms/life-science/dmf-authorization-letter-request.html).
Yes, cells can be banked using Bacto CD Supreme Fermentation Production Medium (FPM).
Bacto CD Supreme Fermentation Production Medium (FPM) is chemically-defined and can be sterilized using membrane filtration or autoclaved.
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.