missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Bacto™ Malt Extract

Product Code. 16289841
Change view
Click to view available options
Quantity:
500 g
10 kg
Unit Size:
10kg
500g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16289841 500 g 500g
16279841 10 kg 10kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16289841 Supplier Gibco™ Supplier No. 218630
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

The water-soluble portion of malted barley.

  • Bacto Malt Extract is the water-soluble portion of malted barley
  • Due to the extraction process, this animal origin-free supplement provides a very high carbohydrate content to any medium
  • It has been used successfully in microbial fermentation applications
  • Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance LUO
Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Form Powder
Product Type Malt Extract
Format Bottle
For Use With (Application) Microbial fermentation applications
Product Line Bacto
Quantity 500 g
Source Animal origin-free, malted barley
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.