missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Bacto™ Proteose Peptone No. 2

Product Code. 16259771
Change view
Click to view available options
Quantity:
500 g
10 kg
Unit Size:
10kg
500g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16259771 10 kg 10kg
16269771 500 g 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16259771 Supplier Gibco™ Supplier No. 212110

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Enzymatic digest of protein

Used in preparing microbiological culture media.
TRUSTED_SUSTAINABILITY

Spécification

Content And Storage Storage conditions: 2°C to 25°C.  Store in cool, dry conditions in well-sealed containers.
Culture Type Mammalian, Insect, Microbial
Form Powder
Product Type Bacterial Media
For Use With (Application) Formulation of culture media for the cultivation of heterotrophic microorganisms
Product Line Bacto
Quantity 10 kg
Source Animal Origin
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.