missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Bacto™ Proteose Peptone No. 3

Product Code. 16249751 Shop All Gibco Products
Change view
Click to view available options
Quantity:
500 g
2 kg
10 kg
50 kg
Unit Size:
10kg
2kg
500g
50kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
16249751 500 g 500g
16289771 2 kg 2kg
16299771 10 kg 10kg
16239751 50 kg 50kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16249751 Supplier Gibco™ Supplier No. 211693
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bacto Proteose Peptone No. 3 is used in preparing microbiological and mammalian cell culture media.

  • Bacto Proteose Peptone No. 3 is a member of the Bacto Proteose Peptones, which are enzymatic digests of protein
  • Studies show that no single peptone is the most suitable nitrogen source for every microbiological application
  • These findings led to the development of Bacto Proteose Peptone, Bacto Proteose Peptone No. 2, and Bacto Proteose Peptone No. 3. Bacto Proteose Peptone No. 4 is a spray-dried version of Bacto Proteose Peptone
  • Bacto Proteose Peptone No. 3 is used in preparing microbiological and mammalian cell culture media
  • Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance LUO, MUO
Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Culture Type Mammalian, Insect, Microbial
Form Powder
Product Type Bacterial Media
Format Bottle
For Use With (Application) Enzymatic digest of Protein
Product Line Bacto
Quantity 500 g
Source Animal Origin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.