missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Bacto™ Proteose Peptone No. 4

Product Code. 16209761
Click to view available options
Quantity:
10 kg
Unit Size:
10kg
This item is not returnable. View return policy

Product Code. 16209761

Brand: Gibco™ 211715

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A member of the Gibco Bacto Proteose Peptones, which are enzymatic digests of protein.

A spray-dried version of Bacto™ Proteose Peptone. It offers the same beneficial nutrients as Bacto™ Proteose Peptone for growth promotion and toxin production in a wide range of fastidious microorganisms.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Form Powder
Product Type Dehydrated Peptone
For Use With (Application) Microbiological culture media and in producing bacterial toxins
Product Line Bacto
Quantity 10 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.