missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagPage 100 - (Box of 500 bags in packs of 25)

Product Code. 10010051
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10010051 100 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10010051 Supplier Interscience Supplier No. 121025
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A blender bag with full-screen micro-perforated filter.

Box of 500 bags, into steriliwed pouches of 25 bags. 100 mL full-page filter bag - MultiLayer (multicoated, reinforced, complex) Useful volume : 5-50 mL

Specifications

Content And Storage In a temperate and dry place, away from humidity and light
Description BagPage 100 is a blender bag with a full-screen microperforated filter. Filtration is instantaneous without risks of cross contaminations.
Autoclavable Not Autoclavable
Certifications/Compliance ISO 7218, ISO 6887 and FDA BAM (Bacteriological Analytical Manual)
Closure Type Heat Seal or Clip
Color Clear
Disposable Single-use
For Use With (Application) Allows the preparation of small samples (1 to 10 g)
For Use With (Equipment) Lab blender
Includes No
Sterility Sterile
Fill Volume 5-50 mL
Latex Free Yes
Mounting No
No. per Case 500
No. per Pack 25
Outer Packaging Pouch
Permeability 280 microns
Protective Inner Packaging Pouch
Sterilization Method Gamma ray treated: Gamma 5 to 12 kGy, with certificate
Temperature Range (English) -40°F to 176°F
Temperature Range (Metric) -40°C to 80°C
Dimensions (L x W) 95 x 180 mm
Length (English) 7.09 in.
Length (English) Document Pouch 8.66 x 7.48 in.
Length (Metric) Document Pouch 220 x 190 mm
Width (English) 3.74 in.
Height (English) 7in
Diameter (English) 3.74 x 7.09 in.
Weight (English) 4 lb (500 Pk.)
Weight (Metric) 1.90 kg (500 Pk.)
Product Type Blender Bag
Capacity (English) 0.18 pt.
Capacity (Metric) 100 mL
Length (Metric) 180 mm
Thickness (Metric) 144 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.